ST
3M

PVC Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Black, 1 EA

  • Item # 55EV85
  • My Part #
  • Mfr. Model # ME000000302
  • Catalog Page # N/A
  • UNSPSC # 31201502
PVC Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Black, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Tapes~Electrical Tapes


$1.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.175 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Electrical Tape
  • Tape Backing Material PVC
  • Tape Adhesive Rubber
  • Tape Thickness 7 mil
  • Tape Width 3/4"
  • Tape Length 60 ft.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Max. Voltage 600
  • Min. Tape Performance Temp. 32 Degrees F
  • Max. Tape Performance Temp. 176 Degrees F
  • Tape Tensile Strength 17 lb./in.
  • Tape Adhesive Strength 22 oz./in.
  • Tape Core Diameter 1-1/2"
  • Tape Elongation 200%
  • Series Temflex(TM)
  • UV Resistance Yes
  • Standards UL Listed, CSA Certified, RoHS 2011/65/EU
  • Tape Color Family Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms