C3
3M SPEEDGLAS

PAPR System, Universal, Belt-Mounted, Cartridges Included HE Filter, Ratchet Suspension

  • Item # 32NC41
  • My Part #
  • Mfr. Model # 36-1101-10SW
  • Catalog Page # 1767
  • UNSPSC # 46182007
PAPR System,  Universal,  Belt-Mounted,  Cartridges Included HE Filter,  Ratchet Suspension close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Respiratory~PAPR


$2,556.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.05 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

This welding helmet is "premium with air," which means it features optimal respiratory protection. Its level of comfort allows for increased productivity and use in demanding environments. The outstanding optical quality ensures minimal distortion, making it ideal for nearly all of your welding needs.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes 3M(TM) Speedglas (TM) Welding Helmet 9100-FX-Air, Auto-Darkening Filter 9100V, Lithium Ion Battery, Side Windows
  • Cartridges Included HE Filter
  • Intrinsically Safe No
  • Suspension Ratchet
  • Headgear Included Yes
  • Window Material Polycarbonate
  • Standards ANSI Z87.1-2010, NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products