TP
3M

Sanding Belt, 75 in Length, 52 in Width, Aluminum Oxide, 60 Grit, Medium, Coated, 370DZ, 3PK

  • Item # 2AZA3
  • My Part #
  • Mfr. Model # 60440204034
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 75 in Length, 52 in Width, Aluminum Oxide, 60 Grit, Medium, Coated, 370DZ, 3PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$838.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ cloth belt 370DZ for both rough sanding and final finishing on wide belt and edge sanding applications. Premium, fast-cutting aluminum oxide abrasive grains are resin-bonded to a heavyweight cloth backing for a continuous cut. Belt resists premature loading and maintains effective cut with its open coat construction and antistatic treatment.

• Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
• Washable backing is suitable for sanding wood with a lot of pitch/resin such as pine
• Resin bond withstands high heat and pressure for longer service life

View More

Technical Specs

  • Item Sanding Belt
  • Width 52 in
  • Length 75 in
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Series 370DZ
  • Color Brown
  • Backing Weight Y
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None