TP
3M

Super Fine, Silicon Carbide, Coated, PSA Sanding Disc, 8", 400 Abrasive Grit, Non-Vacuum

  • Item # 2DKK7
  • My Part #
  • Mfr. Model # 60650004884
  • Catalog Page # N/A
  • Catalog Group # J1117
  • UNSPSC # 31191506
Super Fine,  Silicon Carbide,  Coated,  PSA Sanding Disc,  8",  400 Abrasive Grit,  Non-Vacuum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Adhesive (PSA) Sanding Discs


$860.00 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Wetordry™ 8" paper disc 431Q features extra-fast cutting silicon carbide on a strong, waterproof paper. Provides superior finishing for both wet and dry applications. Versatile—use wet on surfaces that generate a lot of dust, such as paint, primer, and wood. Use dry for finishing metal and gel coats.

• Durable waterproof paper backing supports both wet and dry applications
• Strong C-weight paper backing for hand or machine sanding
• Silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish
•Adhesive backing provides easy attachment to random orbital sander

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 8"
  • Abrasive Grit 400
  • Abrasive Grade Super Fine
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Series 431Q
  • Backing Weight C
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.