ST
AMERICOVER

Plastic Sheeting Roll, 100 ft. Length, 20 ft. Width

  • Item # 6HJA0
  • My Part #
  • Mfr. Model # DS2FR20
  • Catalog Page # 1099
  • UNSPSC # 24141501
Plastic Sheeting Roll,  100 ft. Length,  20 ft. Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Surface Protection and Dust Barriers~Surface Protection Films


$404.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Fire retardant, string-reinforced plastic sheeting is a highly puncture- and tear-resistant construction film that meets the Large Scale requirements of the NFPA's 701 test. This roll of plastic sheeting is manufactured with a heavy duty scrim reinforcement between two layers of fire retardant virgin polyethylene film. All panels are accordion folded and tightly rolled on a heavy duty core for easy handling.

View More

Technical Specs

  • Item Plastic Sheeting Roll
  • Length 100 ft.
  • Width 20 ft.
  • Thickness 6 mil
  • Material Flame Retardant String Reinforced Polyethylene
  • Color Off-White
  • For Use With Exterior and Interior Dust containment Systems where fire rated materials are required
  • Standards ASTM E84-97a, NFPA 701-Test Method 2 Class A
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products