ST
ANDERSON POWER PRODUCTS

Power Connector, Red, 1/0 Wire Size (AWG), 0.437" Max. Wire Dia.

  • Item # 3BY25
  • My Part #
  • Mfr. Model # 6329G1
  • Catalog Page # 923
  • UNSPSC # 39121431
Power Connector, Red, 1/0 Wire Size (AWG), 0.437" Max. Wire Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery and Cable Connectors


$10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power connector features silver-plated, electrolytic copper contacts for low resistance and high conductivity. It is male/female, with 1-piece, impact-resistant, polycarbonate housing. Its Solid barrel contacts are flared for easy insertion of stripped wire or cables, and supported by tempered stainless steel leaf springs to maintain constant pressure and vibration resistance. The annealed barrel also helps to ensure even crimping.

View More

Technical Specs

  • Item Power Connector
  • Type Two Pole
  • Wire Size (AWG) 1/0
  • Amps 175
  • Max. Wire Dia. 0.437"
  • Cable Well Depth (In.) 0.75
  • Color Red
  • Function Rotate One Connector 180 Degrees to Connect to the Other
  • Contacts Silver-plated Electrolytic Copper
  • Material of Construction Polycarbonate
  • Cross-Ref. to Brad Harrison 49150
  • Cross-Reference to SMH SY6329G1
  • Features 600V Continuous AC or DC Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products