ST
AVERY

Laser/Inkjet Label, Label Height 1 in, Label Width 2 5/8 in, Color White, PK 100

  • Item # 5NHK8
  • My Part #
  • Mfr. Model # 7278248460
  • Catalog Page # 1362
  • UNSPSC # 55121606
Laser/Inkjet Label,  Label Height 1 in,  Label Width 2 5/8 in,  Color White,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Office Paper and Notebooks~Printable Labels


$40.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser/Inkjet Label
  • Avery Template Number 48,460
  • For Use With Laser/Inkjet
  • Label Height 1 in
  • Label Width 2 5/8 in
  • Color White
  • Adhesive Permanent
  • Material Paper
  • Laminated No
  • Labels per Sheet 30
  • Total Number of Labels 3,000
  • Recycled Content 100 %
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products