WV
AVK

Thread Insert, M4x0.7, 9.400 L, Pk25

  • Item # 4CUE7
  • My Part #
  • Mfr. Model # 4CUE7
  • Catalog Page # 2142
  • UNSPSC # 31162802
Thread Insert, M4x0.7, 9.400 L, Pk25 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Thread Insert~Nut Inserts


$11.51 / pkg. of 25

Web Price $21.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Clearance Item

Technical Specs

  • Item Threaded Insert
  • Material Steel
  • Finish Yellow Cadmium
  • Thread Size M4 x 0.7
  • Length 9.4 mm
  • Head Dia. 6.83 mm
  • Body Dia. 6.34 mm
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products