C3
BDG

Polyurethane, Coated Gloves, 10, Not Tested ANSI/ISEA Abrasion Level

  • Item # 55LA65
  • My Part #
  • Mfr. Model # 99-1-9802
  • Catalog Page # N/A
  • UNSPSC # 46181504
Polyurethane,  Coated Gloves,  10,  Not Tested ANSI/ISEA Abrasion Level close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Coated Gloves


$1.28 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These knit gloves have a palm-dip foam-nitrile coating that has a tacky surface to provide excellent grip. The palm-dip foam-nitrile coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. Foam nitrile provides better flexibility and less resistance to water and oil than smooth nitrile. Seamless knit gloves are breathable and form-fitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.

Coated general purpose knit gloves provide a secure grip and protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Coated gloves provide a more secure grip than uncoated gloves and provide resistance to some types of liquids. These seamless knit gloves are breathable and form-fitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series BDG X-Site 99-1-9802
  • Color Black
  • FDA Compliant No
  • Glove Coating Coverage Palm
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Construction Seamless Knit
  • Glove Length Style Standard
  • Glove Materials Nylon
  • Glove Performance General Purpose
  • Glove Size 10
  • Latex-Free No
  • Silicone-Free No
  • Thickness 0.6 mil
  • Cuff Style Knit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms