TP
BENCHPRO

Fabric Ergonomic Chair with 17 in to 22 in Seat Height Range and 450 lb Weight Capacity, Black

  • Item # 28AE04
  • My Part #
  • Mfr. Model # LAS-DF-WW-BLACK
  • Catalog Page # N/A
  • UNSPSC # 56101504
Fabric Ergonomic Chair with 17 in to 22 in Seat Height Range and 450 lb Weight Capacity, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Furniture~ESD and Cleanroom Chairs


$504.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrostatic discharge (ESD) and cleanroom chairs provide total body support for prolonged sitting while helping protect workers from static discharge and environmental pollutants. They are commonly used in the semiconductor, bioscience, pharmaceutical, computer, and medical equipment industries. Also called task chairs, they have pneumatic seats that adjust to an optimal working height. ESD chairs are made of nonconductive materials, static-free fabric, and static-free slides or casters. Cleanroom chairs have durable seats and backs that resist punctures and damage from water, oils, and most chemicals.

View More

Technical Specs

  • Item Ergonomic Chair
  • Weight Capacity 450 lb
  • Material Fabric
  • Seat Height Range 17 in to 22 in
  • Color Black
  • Cushion Memory Foam Triple Layer
  • Seat Width 19 in
  • Seat Depth 17 in
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward -3 Degrees
  • Back Height 13 1/2 in
  • Back Width 17 in
  • Base Polished Aluminum
  • Back Tilt Backward 80 Degrees
  • Back Tilt Forward 105 Degrees
  • For Workbench Ht. Yes
  • Number of Casters 5
  • Number of Glides 0
  • Foot Support N
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms