ST
BINKS

Hose Set, Fluid Air, 25 ft.

  • Item # 23UZ39
  • My Part #
  • Mfr. Model # 6-438
  • Catalog Page # N/A
  • UNSPSC # 0
Hose Set,  Fluid Air,  25 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Replacement Parts~Parts


$288.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Set, Fluid Air, 25 ft.
  • Fits Brand Binks
  • Includes 24 Ft Fluid Hose with Conn, 25 Ft Air Hose with Conn
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms