NC
BLANCETT

Meter Mount Advanced Flow Monitor Display

  • Item # 6PZU1
  • My Part #
  • Mfr. Model # B30AM-CS
  • Catalog Page # 2684
  • UNSPSC # 41112501
Meter Mount Advanced Flow Monitor Display close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pump Controls~Flowmeter Accessories


$924.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Allow greater control of your flow operations with this BLANCETT advanced flow monitor display. Model features advanced connectivity design that lets you connect meters to your network for remote monitoring and for process automation capabilities. Updated display and totalization options provide you with more flow information including simultaneous display of rate and total as well as standard, batch, and grand totals.

View More

Technical Specs

  • Item Advanced Flow Monitor Display
  • Type Meter Mount
  • For Use With 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms