TP
BLUE WAVE PRODUCTS

Pool Handrail Grip, Royal Blue

  • Item # 34CR76
  • My Part #
  • Mfr. Model # NE1252
  • Catalog Page # N/A
  • UNSPSC # 30222607
Pool Handrail Grip, Royal Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pool and Spa Pumps~Pool and Spa Accessories


$86.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Neoprene-covered handrail grips help prevent slips and burns caused by tanning lotions and oils, and hot metal rails. Provides a secure grip for entering and exiting the pool. Easy to install, no need to remove your handrails, simply zip grips in place.

View More

Technical Specs

  • Item Pool Handrail Grip
  • Housing Material Neoprene
  • Color/Finish Royal Blue
  • Length 6 ft.
  • Width 4"
  • Diameter 1-5/8"
  • For Use With 1-29/32" dia. Standard Rails
How can we improve our Technical Specifications?

Compliance and Restrictions

None