C3
BRANSON

Ultrasonic Cleaner, 5.5 gal Tank, Timer Range 0 to 99 min, Continuous Run, Voltage 120

  • Item # 39J370
  • My Part #
  • Mfr. Model # CPX-952-819R
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner, 5.5 gal Tank, Timer Range 0 to 99 min, Continuous Run, Voltage 120 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Ultrasonic Cleaners


$2,750.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BransonicĀ® CPX ultrasonic baths utilize inaudible, ultrasonic vibrations to safely clean metal and plastic instruments, machinery, and parts. They can help to clean glassware and lab instruments in industrial and laboratory cleaning applications. They can also be used to eliminate dirt, grease, waxes, and oils from switches, gears, and other industrial parts; or to clean flux and contaminants from electronics. The CPX series features digital controls with power-tracking capabilities to adjust for light or heavy loads, high/low power control, degassing, and sleep mode. A basket or tray (not included) is required for operation; parts cannot sit on the bottom of the tank.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 5.5 gal
  • Tank Depth 11 1/2 in
  • Tank Height 6 in
  • Tank Width 19 1/2 in
  • Timer Style Digital
  • Timer Range 0 to 99 min, Continuous Run
  • Cleaning Mode Degas, Sweep
  • Heated Yes
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 120
  • Hz 40kHz
  • Max. Temp. 69 Degrees C
  • Overall Depth 18 1/4 in
  • Overall Height 15 3/8 in
  • Overall Width 23 1/2 in
  • Special Features Hi/Low Power, Sleep Mode, 120V
  • Includes Cover
  • Manufacturers Warranty Length 2 yr
  • Standards CE, CSA, FCC, ISO14006, ISO9001, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products