Navigation Menu New

Access My Account, Order History, Lists and more here.

22P211 BAT18V UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

Battery, 2.6 Ah, NiMH, 18V DC

  • Item # 22P211
  • Mfr. Model # BAT18V
  • UNSPSC # 26111710
  • Catalog Page # 381 381
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Battery
  • Battery Capacity 2.6 Ah
  • Battery Chemistry NiMH
  • Charger Included No
  • Number of Batteries Included 1
  • Voltage 18V DC
  • Cordless Tool Kit Contents (1) Battery
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform 18V DC
  • Overall Height 4 in
  • Overall Length 7 in
  • Wireless Tool Tracking No
  • For Use With Burndy 18V Cordless Tools
  • Tool Brand Burndy

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top