Navigation Menu New

Access My Account, Order History, Lists and more here.

22P212 BAT14V UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

Battery, 1.7 Ah, NiMH, 14.4V DC

  • Item # 22P212
  • Mfr. Model # BAT14V
  • UNSPSC # 26111710
  • Catalog Page # 381 381
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Battery
  • Battery Capacity 1.7 Ah
  • Battery Chemistry NiMH
  • Charger Included No
  • Number of Batteries Included 1
  • Voltage 14.4V DC
  • Cordless Tool Kit Contents (1) Battery
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform 14.4V DC
  • Overall Height 4 in
  • Overall Length 7 in
  • Wireless Tool Tracking No
  • For Use With Burndy 14.4V Cordless Tools
  • Tool Brand Burndy

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top