Navigation Menu New

Access My Account, Order History, Lists and more here.

426V14 66000 UNSPSC # 31162416

Tap image to zoom.

Roll over image to zoom.

Lynch Pin, Without Chain, Steel, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia.

  • Item # 426V14
  • Mfr. Model # 66000
  • UNSPSC # 31162416
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lynch Pin
  • Pin Chain Type Without Chain
  • Basic Material Steel
  • Material Grade C1010 and C1020
  • Fastener Finish Zinc Plated
  • Pin Dia. 1/4 in
  • Fastener Length 1 3/4 in
  • Usable Length 1 1/2 in
  • Package Quantity 1
Country of Origin USA. Country of Origin is subject to change.
Back to Top