TP
CARMEX

Thread Mill Toolholder, Max. Cutting Dia. 43.94mm, Shank Dia. 1 1/4 in, High Speed Steel

  • Item # 4PNA2
  • My Part #
  • Mfr. Model # SR 1730 M40
  • Catalog Page # N/A
  • UNSPSC # 23153308
Thread Mill Toolholder,  Max. Cutting Dia. 43.94mm,  Shank Dia. 1 1/4 in,  High Speed Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Cutting Bodies - Modular Milling Tools~Indexable Thread Mills


$468.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.46 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Max. Cutting Dia. 43.94mm
  • Toolholder Style SR
  • Shank Dia. 1 1/4 in
  • Overall Length 152.91mm
  • ANSI Code SR 1730 M40
  • Compatible Hardware Key: K40, Screw: S40
  • Coolant Fed Coolant Through
  • Cutting Direction Neutral
  • For Insert Length 40mm
  • Hardware Required Screw S40
  • Insert Holding Type Screw
  • ISO Number SR 1730 M40
  • Item Thread Mill Toolholder
  • Neck Dia. 35.05mm
  • Threading Location External, Internal
  • Toolholder Material High Speed Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms