Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
2390 ]

Tap image to zoom.

Roll over image to zoom.

CHEMSTEEL CHEMSTEEL

3/4" Intermediate-Duty 316 Stainless Steel Rotary Gear Pump Head, Pedestal Design, 150 psi

  • Item # 6KXR9
  • Mfr. Model # S41716CA
  • UNSPSC # 40151521
  • Catalog Page # 2697 2697
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Intermediate
  • Design Pedestal
  • Pump Body Material 316 Stainless Steel
  • Port Size 3/4"
  • Recommended Motor HP 1 1/2
  • Motor Frame 56C
  • Pump RPM 1725
  • Temp. Range -50 Degrees to 450 Degrees F
  • Max. Pressure 150 psi
  • Max. Viscosity 500 SSU
  • Relief Valve Without
  • Seal Mechanical
  • Shaft Dia. .625"
  • Shaft Height 3"
  • Shaft Material 316 Stainless Steel
  • Amps AC 5/2.5
  • GPM @ Freeflow 10.5
  • HP @ Free Flow .24
  • GPM @ Freeflow @ 1725 RPM 10.5
  • HP @ Free Flow @ 1725 RPM .24
  • GPM @ 20 PSI 10.3
  • HP @ 20 PSI .42
  • GPM @ 25 PSI 10.2
  • HP @ 25 PSI .47
  • GPM @ 40 PSI 10.1
  • HP @ 40 PSI .60
  • GPM @ 50 PSI 10
  • HP @ 50 PSI .69
  • GPM @ 60 PSI 9.9
  • HP @ 60 PSI .78
  • GPM @ 75 PSI 9.7
  • HP @ 75 PSI .92
  • GPM @ 80 PSI 9.7
  • HP @ 80 PSI .97
  • GPM @ 100 PSI 9.4
  • HP @ 100 PSI 1.15
  • GPM @ 125 PSI 9.2
  • HP @ 125 PSI 1.37
  • GPM @ 125 PSI @ 1725 RPM 9.2
  • HP @ 125 PSI @ 1725 RPM 1.37
  • Suction Lift 9 ft.
  • Suction Lift @ 1725 RPM 9 ft.
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top