C3
CHEMSTEEL

Rotary Gear Pump, Close Coupled, 1-1/2 HP, Voltage 230/460

  • Item # 2ERC7
  • My Part #
  • Mfr. Model # S41716CAC1-T97
  • Catalog Page # 2697
  • UNSPSC # 40151551
Rotary Gear Pump,  Close Coupled,  1-1/2 HP,  Voltage 230/460 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Rotary Pumps~Rotary Gear Pumps


$3,470.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 1-1/2
  • Phase 3
  • Voltage 230/460
  • Amps 5/2.5
  • Motor Frame 56C
  • Motor Enclosure TEFC
  • Port Size (In.) 3/4
  • Suction Lift (Ft.) 9
  • GPM Max. 10.25
  • Max. Pressure (PSI) 110
  • Seal Type 9T Mechanical with Stainless Steel, PTFE
  • Body Material 316 Stainless Steel
  • Shaft Material 316 Stainless Steel
  • Min. Temp. (F) -50
  • Max. Temp. (F) 450
  • Gear Material 316 SS/Alloy 20 Helical
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Gears Helical
  • Length (In.) 18.2
  • Width (In.) 6.63
  • Height (In.) 6.88
  • GPM @ Freeflow 10
  • GPM @ 20 PSI 10.1
  • GPM @ 40 PSI 10
  • GPM @ 60 PSI 9.9
  • GPM @ 80 PSI 9.7
  • GPM @ 100 PSI 9.25
  • Max. Viscosity (SSU) 100
  • O-Ring PTFE Encapsulated Silicone
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products