ST
CHICAGO-LATROBE

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 °, Cobalt, Straw/Bronze

  • Item # 1G937
  • My Part #
  • Mfr. Model # 46681
  • Catalog Page # N/A
  • Catalog Group # G0833
  • UNSPSC # 23171609
Jobber Length Drill Bit,  Drill Bit Size #11,  Drill Bit Point Angle 135 °,  Cobalt,  Straw/Bronze close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits

$4.18 / each
$3.97 / each (Save $0.21 / each )
$3.55 / each (Save $0.63 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These drill bits meet National Aerospace Specification (NAS) 907 Type J for drill bits used in aircraft repair and production. They have a have a straw/bronze finish that improves their wear resistance, and they have spiral flutes that evacuate chips as the bits drill into a workpiece.

Cobalt jobber-length drill bits tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel drill bits. They provide some shock absorption and can be used in handheld power tools. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a variety of materials.

View More

Technical Specs

  • Item Jobber Length Drill Bit
  • Drill Bit Size #11
  • Decimal Equivalent 0.191
  • Measurement System Wire
  • Material - Machining Cobalt
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type Split Point
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 2 5/16 in
  • Maximum Drilling Depth 3/4 in
  • Helix Angle 28 Degrees
  • Cutting Direction Right Hand
  • Spiral Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Dia. 3/16 in
  • Shank Length 1 3/16 in
  • Overall Length 3 1/2 in
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Jobber Length
  • Drill Point Length 0.0396 in
  • Drill Bit Grouping Individual
  • Series 550
  • Standards NAS 907 Type J
  • Aircraft Drill Yes
  • Drill Diameter Tolerance +0 in /-0.0007 in
  • Material Grade - Machining M42
  • Primary Material Application Stainless Steel, Steel, Titanium, Tool and Die Steel
  • Primary Material Application ISO Code M, P, S
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products