ST
CHICAGO PNEUMATIC

Air Powered, Rivet Tool, 90 psi, Industrial Duty

  • Item # 11D002
  • My Part #
  • Mfr. Model # CP9884
  • Catalog Page # 2506
  • UNSPSC # 27112402
Air Powered,  Rivet Tool,  90 psi,  Industrial Duty close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Riveting Tools


$734.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rivet Tool
  • Power Source Air Powered
  • Air Consumption 2.3 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Exhaust Location Side
  • Duty Rating Industrial Duty
  • Tool Brand Chicago Pneumatic
  • Pulling Force 3530 lb.
  • Rivet Type Blind Rivet
  • Blind Rivet Dia. - Aluminum 0.1875 in, 0.25 in
  • Stroke Length 1 1/8 in
  • Nose Dia. 0.1875 in, 0.25 in
  • Nose Length 3 in
  • Overall Length 12.25 in
  • Overall Height 13 in
  • Overall Width 0.25 in
  • Housing Material Aluminum
  • Includes Mandrel Collection Yes
  • Includes 1/4", 1/4" Monobolt Nose Pieces, 3/16", Jaw, Oil Bottle, Service Wrenches, Syringe
  • Features Durable, Easy To Service, Versatile Applications
  • Tool Weight 4.2 lb
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products