ST
CLE-LINE

Double End Drill Bit, Drill Bit Size #30, 135 ° Drill Bit Point Angle, Split Point, Black Oxide

  • Item # 4BT04
  • My Part #
  • Mfr. Model # C23811
  • Catalog Page # 2252
  • UNSPSC # 23171609
Double End Drill Bit,  Drill Bit Size #30,  135 ° Drill Bit Point Angle,  Split Point,  Black Oxide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Double End Drill Bits


$2.11 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-speed steel double-ended drill bits provide some flexibility and absorb some shock and vibration. They are suitable for drilling applications with older machines that may not run as smoothly as newer machines.

Double-ended drill bits have cutting edges on both ends. They can drill more holes before they need to be resharpened than single-ended drill bits. When the cutting edges on one end wear down, the bits can be flipped over to use the cutting edges on the other end. Both ends of the drill bits have the same dimensions and geometry. These bits install into equipment such as handheld drills and drill presses.

View More

Technical Specs

  • Item Double End Drill Bit
  • Material - Machining High Speed Steel
  • Finish - Machining Black Oxide
  • Measurement System Wire
  • Drill Bit Size #30
  • Decimal Equivalent 0.1285
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type Split Point
  • Flute Length 1/2 in
  • Maximum Drilling Depth 0.514 in
  • Flute Type Spiral
  • Number of Flutes 2
  • Spiral Direction Right Hand
  • Cutting Direction Right Hand
  • Helix Angle 28 Degrees
  • Overall Length 1 7/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Shank Type - Machining Straight
  • Shank Dia. 1/8 in
  • Series 1815
  • Primary Material Application Steel
  • Primary Material Application ISO Code P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products