ST
COOL-LINE

AC, Forced Air Oil Cooler, 115/230VAC, Number of Phases 1, 5 HP Heat Removed

  • Item # 4UHZ4
  • My Part #
  • Mfr. Model # AL5-1
  • Catalog Page # 2493
  • UNSPSC # 40101702
AC,  Forced Air Oil Cooler,  115/230VAC,  Number of Phases 1,  5 HP Heat Removed close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Oil Coolers~Forced Air Oil Coolers


$756.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC motor-driven forced-air oil coolers use a fan to cool hydraulic fluid as it passes though the heat exchanger coil or core. They require access to an electrical power source and have a larger capacity than DC and hydraulic motor-driven oil coolers, making them suitable for cooling stationary equipment such as industrial power units, gear boxes, lathes, and other machinery.

In-line forced-air oil coolers use a motor-driven fan to cool hydraulic oil as it passes through the heat exchanger's core or coil. They are installed in a variety of systems, including truck lifts, log splitters, and auto hoists. Sometimes called heat exchangers, they are installed in-line with the hydraulic power unit and pass oil through a coil or core to cool the oil before it can enter the system. Keeping hydraulic oil cool helps extend system life by reducing wear and damage caused by excess heat. Heated oil causes excess wear on seals, surfaces, and other components, which can cause particulate buildup and damage components.

View More

Technical Specs

  • Item Forced Air Oil Cooler
  • Motor Type - Oil Coolers AC
  • HP Heat Removed 5
  • Voltage 115/230VAC
  • Number of Phases 1
  • Max. Flow 30 gpm
  • Max. Pressure 377 psi
  • Inlet Port Thread Size SAE #12
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Size SAE #12
  • Outlet Port Thread Gender Female
  • Overall Height 13.74"
  • Overall Width 13.78"
  • Overall Depth 12.56"
  • Flow Range 2 to 30 gpm
  • Full Load Amps 5.4/2.7
  • HP 0.25
  • Motor Frame Size 56C
  • Max. Operating Temp. 250 Degrees F
  • Oil Cooler Material Aluminum
  • Fan Blade Material PPG
  • Oil Cooler Finish Powder Coated
  • Fan Guard Material Steel
  • Bypass Valve Included No
  • Includes Mounting Bracket Yes
  • Includes Mounting Hardware Yes
  • Shroud Material Steel
  • Mounting Bracket Material Steel
  • No. of Fans 1
  • Max. Oil Temp. 250 Degrees F
  • Compatible Hydraulic Fluids Up to ISO 320
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Includes Mounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products