C3
COXREELS

1 in, 35 ft Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 10C509
  • My Part #
  • Mfr. Model # TSHF-N-635
  • Catalog Page # 2526
  • UNSPSC # 40142121
1 in, 35 ft Spring Return Hose Reel, 300 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Hose Reels and Accessories~Spring Return Hose Reels


$936.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Fuel
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1 in
  • Hose Length 35 ft
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1 in (F)NPT
  • Enclosed Reel No
  • Hose Ends 1 in (M)NPT
  • Hose Outlet 1 in (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Bench and Vehicles, Ceiling, Floor, Wall
  • Includes Fuel Hose
  • Overall Height 25 1/2 in
  • Overall Width 10 in
  • Overall Length 23 in
  • Hose Material Nitrile Synthetic Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products