ST
COXREELS

3/8 in, 50 ft Spring Return Hose Reel, 3,000 psi Max. Pressure

  • Item # 16X549
  • My Part #
  • Mfr. Model # MPL-N-350-SS
  • Catalog Page # 2525
  • UNSPSC # 40142121
3/8 in, 50 ft Spring Return Hose Reel, 3,000 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Hose Reels and Accessories~Spring Return Hose Reels


$958.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coxreels®
Spring-driven reels have an external fluid path with a full-flow stainless steel swivel and nontoxic food-grade nitrile grease seals.
Auto-Retractable Stainless Steel Reels
• Permanently lubricated bearings
304L-grade stainless steel reels are for use in corrosive environments or food preparation areas. Suitable for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air, Mild Chemical, Water
  • Max. Pressure 3,000 psi
  • Hose Inside Dia. 3/8 in
  • Hose Length 50 ft
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8 in (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8 in (M)NPT
  • Hose Outlet 3/8 in (M)NPT
  • Max. Temp. 250 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Housing Material Steel
  • Mounting Bench and Vehicles, Ceiling, Floor, Wall
  • Includes Stainless Steel Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Stainless Steel Hose Reel
  • Overall Height 21 in
  • Overall Width 9 1/4 in
  • Overall Length 19 5/8 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products