C3
Grainger Choice Product
DAYTON

208 to 240/480V AC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 3 in NPT Inl

  • Item # 12A077
  • My Part #
  • Mfr. Model # 12A077
  • Catalog Page # 2643
  • UNSPSC # 40151503
208 to 240/480V AC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 3 in NPT Inl close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Centrifugal Pumps~Straight Center Discharge Pumps


$1,592.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This pump features a continuous-duty motor with enclosed impellers, 4-position port rotation, a replaceable case ring, and easy-access housing drain plugs. It is suitable for process applications, dewatering, irrigation, chemical transfer, decorative water features, and other industrial applications. It does not have overload protection, and requires a pump control box, available separately.

View More

Technical Specs

  • Item Straight Center Discharge Pump
  • Discharge Pump Type Straight Center Discharge Pump
  • HP - Pumps 7 1/2 hp
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 240/480V AC
  • Max. Pressure - Pumps 40 psi
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 3 in NPT
  • Outlet Size - Pumps 2-1/2 in NPT
  • Amps 18.8-17.8/8.9
  • Hz 60
  • Duty Continuous
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Wetted Materials Bronze, Buna-N, Carbon, Cast Iron, Cermic, StainleStainless Steel Steel
  • Impeller Material Bronze
  • Seal Material Carbon Ceramic, NBR Elastomer, 304 Stainless Steel
  • Max. Specific Gravity 1
  • Impeller Type Enclosed
  • Bearing Type Double Sealed Ball
  • Port Rotation 4 Position Increments
  • Agency Compliance UL Approval in Motor
  • Manufacturers Warranty Length 1 yr
  • Best Efficiency Range GPM @ Head 210 to 315 gpm @ 82 to 64 ft
  • Inlet Pressure 100 psi
  • Max. Dia. Solids 83/100 in
  • Max. Head 94 ft
  • Max. Liquid Temp. 180 Degrees F
  • Height 13 1/8 in
  • Length 22 1/4 in
  • Width 11 15/16 in
  • Frame 184JM
  • Motor RPM 3,450 RPM
  • Motor Type 3 - Phase
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products