ST
Grainger Choice Product
DAYTON

Double Diaphragm Pump, 49 gpm Max. Flow, Buna N, Single Manifold Connection, 3/8 in FNPT

  • Item # 6PY44
  • My Part #
  • Mfr. Model # 6PY44
  • Catalog Page # 2665
  • UNSPSC # 40151548
Double Diaphragm Pump,  49 gpm Max. Flow,  Buna N,  Single Manifold Connection,  3/8 in FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Diaphragm Pumps~Air Operated Diaphragm Pumps


$816.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-priming pump can run dry and are capable of pumping slurries, solvents, and high-viscosity liquids, such as paints and waste oils. Spring-assisted air valve never requires lubrication.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 49 gpm
  • Max. Temp - Pumps 180 Degrees F
  • Housing Material - Pumps Aluminum
  • Inlet/Outlet Size 1 in
  • Connection Style NPT
  • Air Inlet Size 3/8 in FNPT
  • Diaphragm Material - Pumps Buna N
  • Valve Type Ball
  • Max. Flow GPM 49
  • Max. Operating Pressure 100 psi
  • Ball Material Buna N
  • Check Seat Material Stainless Steel
  • Max. Dia. Solids 3/16 in
  • Manifold Connection Single
  • Length 11 19/64 in
  • Width 12 1/2 in
  • Height 15 in
  • Self-Priming Dry 18 ft
  • Self-Priming Wet 28 ft
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products