ST
Grainger Choice Product
DAYTON

Hand Operated Drum Pump, Piston, Basic Pump with Discharge Hose

  • Item # 2UY14
  • My Part #
  • Mfr. Model # 2UY14
  • Catalog Page # 2676
  • UNSPSC # 40151529
Hand Operated Drum Pump,  Piston,  Basic Pump with Discharge Hose close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Drum Pumps~Hand Drum Pumps


$43.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.

Hand drum pumps are manually powered devices operated by a crank, lever, or other mechanism to draw fluids out of a container. They allow pumping where there's no access to a power source and are ideal for dispensing and transferring small amounts of fluid. Sometimes called a manual or rotary drum pump, these hand-operated pumps connect to an adapter that allows the shaft of the pump to be mounted through the bung hole of a drum or other container.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Package Type Basic Pump with Discharge Hose
  • For Container Size 15 gal., 30 gal., 55 gal.
  • For Container Type Bucket, Drum, Pail
  • Housing Material - Pumps PVC
  • Piston Material PVC
  • Max. Flow Rate 8 oz. per stroke
  • Max. Viscosity 3000 SSU
  • Max. Fluid Temp. 140 Degrees F
  • Compatible Chemicals Ethyl (Ethanol), Antifreeze (Coolant), Kerosene, Diesel Fuel, Sodium Hypochlorite/Bleach (to 20%), Fresh Water, Salt Water, Deionized Water, Automatic Transmission Fluid
  • Not Recommended Chemicals Methyl Ethyl Ketone (MEK), DEF
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet ID 1"
  • Discharge Tube Outlet OD 1-1/4"
  • Includes Suction Tube Yes
  • Suction Tube OD 1-1/2"
  • Suction Tube Length 37"
  • Metered No
  • Includes Bung Adapter Yes
  • Bung Connection Dia. 2"
  • Adapter Material PVC
  • Includes Nozzle No
  • Power Source Hand Operated
  • Self-Priming Yes
  • Seal Material PVC
  • Wetted Materials PVC, PP, Viton
  • For Use With Low-Viscosity Fluids
  • Features Light Weight
  • Includes Spout
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products