ST
Grainger Choice Product
DAYTON

Plug-In Utility Pump, HP 1/4, Body Material Polypropylene, Max. Head 22.0 ft.

  • Item # 3YU55
  • My Part #
  • Mfr. Model # 3YU55
  • Catalog Page # 2631
  • UNSPSC # 40151512
Plug-In Utility Pump,  HP 1/4,  Body Material Polypropylene,  Max. Head 22.0 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Sump, Effluent and Sewage Pumps~Plug-In Utility and Dewatering Pumps


$153.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These 110 to 120V plug-in utility and dewatering pumps transfer moderate amounts of water on jobsites and accept an inlet hose so they don't have to be placed in the water that needs to be drained. Some pumps come with a switch for automatic on/off operation, while other models allow installation of an automatic switch. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.

Cordless utility and dewatering pumps are battery powered and for use on jobsites where an electrical outlet is not available. Vehicle battery-powered utility and dewatering pumps are powered by a vehicle battery and for use on jobsites where an electrical outlet is not available. Plug-in utility and dewatering pumps use corded power and transfer moderate amounts of water on jobsites and accept an inlet hose so they don't have to be placed in the water that needs to be drained.

View More

Technical Specs

  • Item Plug-In Utility Pump
  • HP 1/4
  • Rated Voltage 115VAC
  • Amps 2.6 AC
  • Switch Actuation No Switch Included
  • Body Material Polypropylene
  • Impeller Material Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Flow Rate @ 5 Ft. of Head 32.9 gpm
  • Flow Rate @ 10 Ft. of Head 23 gpm
  • Flow Rate @ 15 Ft. of Head 14.2 gpm
  • Flow Rate @ 20 Ft. of Head 5 gpm
  • Max. Head 22 ft.
  • Min. Sump Pit Dia. 18"
  • Body Dia. 6"
  • Overall Height 10-1/2"
  • Max. Diameter Solids 1/8 in
  • Max. Liquid Temp. 104 Degrees F
  • Discharge 1-1/4" MNPT
  • Duty Cycle Intermittent
  • Cord Length 10 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products