ST
Grainger Choice Product
DAYTON

Pump, Marine, 12 Vdc

  • Item # 1P811
  • My Part #
  • Mfr. Model # 1P811
  • Catalog Page # N/A
  • UNSPSC # 40151510
Pump, Marine, 12 Vdc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Marine and RV Pumps~Potable Water Pumps


$45.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product Details

Dayton®
High-impact plastic and stainless steel. Mounts in any position submerged or in open air when inlet is at or below fluid level. Cannot run dry and is not self-priming.
FDA Approved.
Automatic Marine/RV Potable Water Supply Pumps
• 12VDC Max. water temp.: 160°F
For intermittent use on boat or camper-trailer bilge or water systems.

Note: Not for use with hydrocarbon-based or other chemicals.
View More

Technical Specs

  • Item Marine and Camper Pump
  • Voltage 12 V DC
  • Amps 2 A
  • Inlet (In.) 1/2 in
  • Outlet (In.) 3/8 in
  • GPM of Water @ 0 Ft. of Head 5.6
  • GPH of Water @ 0 PSI 339
  • GPH of Water @ 10 PSI 225
  • Max. Pressure (PSI) 6 psi
  • Length (In.) 5 1/8 in
  • Width (In.) 3 5/8 in
  • Height (In.) 2 5/8 in
  • GPH of Water @ 1 Ft. of Head 339
  • GPH of Water @ 3 Ft. of Head 268
  • GPH of Water @ 6 Ft. of Head 191
  • GPH of Water @ 10 Ft. of Head 95
  • GPH of Water @ 14 Ft. of Head Shut Off
  • Shut-Off (Ft.) 14
  • Application For Boats and Camper-trailers as Bilge or Water System Pump
  • Agency Compliance Approved by FDA and NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Related Products