Navigation Menu New

Access My Account, Order History, Lists and more here.

4Z614 4Z614 UNSPSC # 26111503

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Standard Cast Aluminum C-Face Speed Reducer, Single Output, 885 lb Overhung Load

  • Item # 4Z614
  • Mfr. Model # 4Z614
  • UNSPSC # 26111503
  • Catalog Page # 94 94
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel/Inline
  • Duty Standard
  • Input RPM 1,750
  • Nominal Output RPM 30
  • Bore Dia. 5/8 in
  • Frame 56C
  • Overhung Load 885 lb
  • Nominal Ratio 57.5:1
  • Max. Input HP 0.5 hp
  • Max. Output Torque 998 in-lb
  • Output Torque @ 1/4 HP 499 in-lb
  • Output Torque @ 1/3 HP 665 in-lb
  • Output Torque @ 1/2 HP 998 in-lb
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Helical
  • Gear Material Hardened and Ground Steel
  • Housing Material Cast Aluminum
  • Finish Powdered Epoxy Paint
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1 in
  • Output Shaft Height 4 7/8 in
  • Standards AGMA
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top