ST
Grainger Choice Product
DAYTON

Standard Cast Iron C-Face Speed Reducer, Double Output, 487 lb Overhung Load

  • Item # 2Z154
  • My Part #
  • Mfr. Model # 2Z154
  • Catalog Page # 88
  • UNSPSC # 26111503
Standard Cast Iron C-Face Speed Reducer, Double Output, 487 lb Overhung Load close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Speed Reducers~Speed Reducers


$624.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Duty Standard
  • Input RPM 1,750
  • Nominal Output RPM 138
  • Worm Center Distance 2.62 in
  • Bore Dia. 5/8 in
  • Frame 56C
  • Overhung Load 487 lb
  • Nominal Ratio 12.5:1
  • Max. Input HP 0.75 hp
  • Max. Output Torque 292 in-lb
  • Output Torque @ 1/4 HP 80 in-lb
  • Output Torque @ 1/3 HP 115 in-lb
  • Output Torque @ 1/2 HP 185 in-lb
  • Output Torque @ 3/4 HP 292 in-lb
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Tapered Roller
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Gear Material Hardened and Ground Steel
  • Worm Gear Material Bronze
  • Housing Material Cast Iron
  • Finish Powdered Epoxy Paint
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1 in
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms