ST
Grainger Choice Product
DAYTON

Water Tank, Tank Capacity 19.0 gal, Drawdown @ 40-60 PSI 5.0 gal, Tank Orientation Vertical

  • Item # 5PFV0
  • My Part #
  • Mfr. Model # 5PFV0
  • Catalog Page # 2656
  • UNSPSC # 24111810
Water Tank,  Tank Capacity 19.0 gal,  Drawdown @ 40-60 PSI 5.0 gal,  Tank Orientation Vertical close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Well Pumps~Well Water Tanks


$188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Water Tank
  • Tank Capacity 19 gal
  • Tank Orientation Vertical
  • Precharge Pressure 40 psi
  • Body Material Steel
  • Max. Water Temp. 120 Degrees F
  • Drawdown @ 20-40 PSI 6.9 gal
  • Drawdown @ 30-50 PSI 5.8 gpm
  • Drawdown @ 40-60 PSI 5 gal
  • Drawdown @ 50-70 PSI 4.56 gpm
  • Drawdown @ 70-90 PSI 3.6 gpm
  • Drawdown @ 80-100 PSI 3.23 gpm
  • Overall Height 21 in
  • Diameter 20 in
  • Inlet 1 in
  • Manufacturers Warranty Length 5 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Related Products