ST
DEVILBISS

Siphon Spray Gun, 0.059In/1.5mm

  • Item # 13E902
  • My Part #
  • Mfr. Model # FLG-CNS-115
  • Catalog Page # 1626
  • UNSPSC # 31211908
Siphon Spray Gun, 0.059In/1.5mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Conventional Spray Guns


$258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Medium
  • Fluid Delivery Type Siphon
  • Air Consumption 10.4 cfm @ 40 psi
  • Nozzle Size 0.059 in /1.5mm
  • Pattern Size 12 in
  • Cup Capacity 24 oz
  • Air Inlet 1/4 in
  • Fluid Delivery Speed Medium to Fast
  • Includes Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products