ST
DEWALT

20V MAX* ™, Battery and Charger Kit, Li-Ion, For Use With 20V MAX* (TM) Series, 4.0 Ah

  • Item # 55KE72
  • My Part #
  • Mfr. Model # DCB240C
  • Catalog Page # N/A
  • UNSPSC # 0
20V MAX* ™,  Battery and Charger Kit,  Li-Ion,  For Use With 20V MAX* (TM) Series,  4.0 Ah close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Combination Kits, Batteries and Chargers~Cordless Tool Batteries


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.375 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery and Charger Kit
  • Voltage 20
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4 Ah
  • Series 20V MAX* (TM)
  • For Use With 20V MAX* (TM) Series
  • Charger Input Voltage 120V AC
  • Features Lightweight
  • Included Charger Mfr. No. DCB113
  • Charger Replacement Mfr. No. DCB113
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms