C3
DUMOND

Graffiti Remover, 5 gal, 230g/L, Removes Graffiti From Uncoated Porous Surfaces

  • Item # 39C340
  • My Part #
  • Mfr. Model # 8405
  • Catalog Page # 1613
  • UNSPSC # 31211801
Graffiti Remover,  5 gal,  230g/L,  Removes Graffiti From Uncoated Porous Surfaces close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Paint Thinners & Paint Removers


$456.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

Wipe Out® easily and effectively removes graffiti from porous and unpainted masonry surfaces in a single application. It dissolves graffiti within 15 to 30 minutes, and is suitable for use on road signs, transit vehicles, lockers, desks, glass, mail boxes, and playground equipment.

View More

Technical Specs

  • Item Graffiti Remover
  • Size 5 gal
  • VOC Content 230g/L
  • Application Removes Graffiti From Uncoated Porous Surfaces
  • Application Method Brush, Roller
  • Features Caulking, Environmentally Friendly Formulation. Low Odor and Low Voc. Easy Removal of Existing Graffiti In One Single Application. Removes Adhesives, Epoxies, Non-Drip, Paint Spills, Safe, Urethanes and Most Aerosol Spray Paints.
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms