ST
DUMOND

Paint Remover, 5 gal, Water, 0, Removes Multiple Types of Coating From Almost Any Substrate

  • Item # 39C333
  • My Part #
  • Mfr. Model # 3305
  • Catalog Page # 1613
  • UNSPSC # 31211801
Paint Remover,  5 gal,  Water,  0,  Removes Multiple Types of Coating From Almost Any Substrate close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Paint Thinners & Paint Removers


$436.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

Noncarcinogenic, nontoxic, noncaustic, and formulated without methylene chloride, this advanced, water-based formula can remove up to fifteen layers of virtually any coating from interior and exterior surfaces. It's odor-free, 100% biodegradable with pH neutral, and has zero VOCs.

View More

Technical Specs

  • Item Paint Remover
  • Base Type Water
  • Size 5 gal
  • VOC Content 0
  • Application Removes Multiple Types of Coating From Almost Any Substrate
  • Application Method Airless Spray, Brush, Roller
  • Features Does Not Require Neutralization., Industrial and Most Lead Based Paints From Any Interior or Exterior Surface In A Single Application. One of The Best Paint Strippers for The Environment: Water-Based, Smart Strip Advanced Paint Remover is Safe:Formulated Without Methylene Chloride or Caustic, This Water-Based Remover Has No Odor and is Non-Flammable. Paint Stripping is Effective: Removes Multiple Layers of Architectural, Zero Voc and 100% Biodegradable.User Friendly
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products