ST
DYNABRADE

12,000 RPM Free Speed, 4 1/2 in Wheel Dia. Angle Air Grinder, 1.3 hp

  • Item # 13F657
  • My Part #
  • Mfr. Model # 52632
  • Catalog Page # 2506
  • UNSPSC # 27131511
12,000 RPM Free Speed, 4 1/2 in Wheel Dia. Angle Air Grinder, 1.3 hp close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Grinders


$704.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 12,000 RPM
  • Wheel Dia. 4 1/2 in
  • Wheel Type Type 27
  • HP 1.3 hp
  • Duty Heavy
  • Average CFM @ 15 Second Run Time 10.75
  • CFM @ Full Load 43
  • Air Inlet 3/8 in NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Overall Length 10 in
  • Handle Material Aluminum with Rubber Grip
  • Variable Speed No
  • Exhaust Rotational
  • Throttle Lever
  • Lock Safety
  • Includes Vibration Dampening Side Handle
  • Grinder Type Type 27
  • Spindle Size 5/8"-11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products