C3
DYNAFORM

Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft

  • Item # 4ATN8
  • My Part #
  • Mfr. Model # 870860
  • Catalog Page # 2198
  • UNSPSC # 31231114
Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Fiberglass~Fiberglass Square Tube Stock


$21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resin material is ideal for platforms, walkways, and equipment support. This Dynaform® structural support features isophthalic polyester resin formulation (ISOFR) for a low flame-spread rating of 25 or less (when tested according to ASTM E-84).

View More

Technical Specs

  • Item Tube Stock
  • Type Square
  • Material Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass
  • Resin Type ISOFR
  • Color Dark Gray
  • Outside Square 1 in
  • Inside Square 3/4 in
  • Wall Thickness 0.125 in
  • Length 5 Ft
  • Outside Square Tolerance +/-0.02 in
  • Wall Thickness Tolerance +/-0.019 in
  • Length Tolerance +/-0.1875 in
  • Min. Temp. (F) -100
  • Max. Temp. (F) 150
  • Tensile Strength (PSI) 30,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products