Navigation Menu New

Access My Account, Order History, Lists and more here.

4AUT7 871120 UNSPSC # 30101702

Tap image to zoom.

Roll over image to zoom.

W-Beam, ISOFR, Gray, 6x6 In, 1/4 In Th, 10 Ft

  • Item # 4AUT7
  • Mfr. Model # 871120
  • UNSPSC # 30101702
  • Catalog Page # 2197 2197
Country of Origin Varies. Country of Origin is subject to change.

Resin material is ideal for platforms, walkways, and equipment support. This Dynaform® structural support features isophthalic polyester resin formulation (ISOFR) for a low flame-spread rating of 25 or less (when tested according to ASTM E-84).

Technical Specs

  • Item W-Beam
  • Type Wide Flange
  • Material Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass
  • Resin Type ISOFR
  • Color Dark Gray
  • Height 6 in
  • Width 6 in
  • Thickness 1/4 in
  • Length 10 ft
  • Length Tolerance +/-0.125 in
  • Min. Temp. (F) -100 Degrees F
  • Max. Temp. (F) 150 Degrees F
  • Tensile Strength (PSI) 30,000 psi

Resin material is ideal for platforms, walkways, and equipment support. This Dynaform® structural support features isophthalic polyester resin formulation (ISOFR) for a low flame-spread rating of 25 or less (when tested according to ASTM E-84).

Back to Top