ST
DYNAQUIP CONTROLS

3/4 in NPT, 115 V, Lead Free Brass Timed Electric Auto Drain Valve

  • Item # 36ND57
  • My Part #
  • Mfr. Model # AD2A 3/4
  • Catalog Page # 2572
  • UNSPSC # 40141603
3/4 in NPT, 115 V, Lead Free Brass Timed Electric Auto Drain Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic System Components~Timed Electric Auto Drain Valves


$284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Timer-Operated electronic drain valve open an closes automatically based upon easy-to-adjust timer settings. This motorized ball valve is for use when contaminants and large particles may plug or hold open other drain valves.

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 3/4 in NPT
  • Drain Size 3/4 in
  • Drain Rate 6 gal/cycle
  • Adjustable Drain Cycle 1 min to 14 days
  • Purge Time 7 sec
  • Voltage 115 V
  • Max. Pressure 200 psi
  • Operating Temp. Range 35 Degrees to 165 Degrees F
  • Hz 60
  • Amps AC 0.83 A
  • Body Material Lead Free Brass
  • Overall Height 5 7/8 in
  • Overall Width 5 in
  • Overall Depth 3 3/4 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products