ST
E-Z LOK

25/32 in Carbon Steel Self Locking Thread Insert with 3/4-10 Internal Thread Size, 5 PK

  • Item # 4ZB98
  • My Part #
  • Mfr. Model # 329-12
  • Catalog Page # 2143
  • UNSPSC # 23172011
25/32 in Carbon Steel Self Locking Thread Insert with 3/4-10 Internal Thread Size, 5 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Thread Insert~Self Locking Inserts


$21.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily install these inserts with a standard drill and tap; thread into hole with screwdriver, bolt/jam nut, or optional power driver. Adhesive on the external threads activates immediately after installation, locking the insert into place and sealing against liquids and gases to pressures of 6000 psi.

View More

Technical Specs

  • Item Self Locking Thread Insert
  • Wall Type Heavy
  • Material Carbon Steel
  • Internal Thread Size 3/4-10
  • External Thread Size 1-8
  • Thread Type UNC Internal/UNC External
  • Length 25/32 in
  • Tap Sizes 1-8
  • Drill Size 7/8 in
  • Min. Full Thread Depth 7/8
  • External Thread Class 2A
  • Internal Thread Class 2B
  • Tensile Strength (PSI) 78,300 psi
  • Brinell Hardness 163
  • Application For Use on Metal
  • Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE60
  • Power Driver 4ZE60
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products