Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
458 ]

Tap image to zoom.

Roll over image to zoom.

EATON WEATHERHEAD EATON WEATHERHEAD

Gasoline Hose, Hose Tube Material Nitrile, Hose Cover Material Fiber

  • Item # 45AT76
  • Mfr. Model # H36606-50
  • UNSPSC # 40142007
  • Catalog Page # N/A

Nitrile bulk petroleum hoses with polyester braid covers provide excellent resistance to oils and moderate resistance to aromatics. They are designed for medium-pressure liquified petroleum (LP) gas service and are UL-listed for LP gas applications. These hoses are used for transferring petroleum products in the petroleum industry, oil-exploration applications, and tank trucks.

Bulk petroleum hoses can be cut to a desired length and compatible fittings can be installed on the ends of the hoses to create custom hose assemblies for dispensing petroleum oils. They are typically lightweight and flexible, and they have a combination of materials and features that make the hoses suitable for use in particular locations or provide resistance to additives that could be in the materials that will flow through the hose.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Gasoline Hose
  • Fuel Hose Type Bulk Gasoline Hose
  • Hose Inside Dia. 5/16 in
  • Hose Outside Dia. 43/64 in
  • Hose Length 50 ft
  • Hose Tube Material Nitrile
  • Hose Cover Material Fiber
  • Hose Color Black
  • Vacuum Rating Not Rated
  • Max. Working Pressure @ 70 F 350 psi
  • Temp. Range -40 Degrees to 300 Degrees F
  • Standards ULMH 10198, ULMH 6776
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Diesel Fuel, Gasoline, Hydraulic Fluid (Petroleum)

Nitrile bulk petroleum hoses with polyester braid covers provide excellent resistance to oils and moderate resistance to aromatics. They are designed for medium-pressure liquified petroleum (LP) gas service and are UL-listed for LP gas applications. These hoses are used for transferring petroleum products in the petroleum industry, oil-exploration applications, and tank trucks.

Bulk petroleum hoses can be cut to a desired length and compatible fittings can be installed on the ends of the hoses to create custom hose assemblies for dispensing petroleum oils. They are typically lightweight and flexible, and they have a combination of materials and features that make the hoses suitable for use in particular locations or provide resistance to additives that could be in the materials that will flow through the hose.

Country of Origin USA. Country of Origin is subject to change.
Back to Top