ST
EATON WEATHERHEAD

Push-On Hose, Max. Working Pressure @ 70 F 300 psi, Hose Inside Dia. 1/2", Hose Length 50 ft.

  • Item # 45AT58
  • My Part #
  • Mfr. Model # H11508-50
  • Catalog Page # N/A
  • UNSPSC # 40142007
Push-On Hose,  Max. Working Pressure @ 70 F 300 psi,  Hose Inside Dia. 1/2",  Hose Length 50 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hoses~Bulk Air Hose


$131.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coiled air hose assemblies are lengths of hose that are shaped like a spring. The coils of the hose retract when it is not in use to keep the hose out of the way, save space, and prevent it from dragging on the ground. Coiled hose assemblies are used in applications where the hose will be connected to overhead equipment. Air hose assemblies come with fittings installed on both ends of the hose for connecting the hose to pneumatic tools and equipment. Also known as pneumatic hoses or air compressor hoses, air hoses are used to carry compressed air to the tools and equipment.

View More

Technical Specs

  • Item Push-On Hose
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Color Red
  • Hose Tube Material Nitrile
  • Hose Cover Material Vinyl Nitrile
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards RMA Class B
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Fresh Water, Salt Water, Motor Oil, Automatic Transmission Fluid, Air, Fuel Oil, Lubricated Air, Mineral Oil
  • Not Recommended Chemicals Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Acetone, Methyl Ethyl Ketone (MEK), Ethylene Glycol, Gasoline, Heptane, Hexane, Kerosene, Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Xylene, Motor Oil, Methyl Chloride, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Naphtha, Turpentine, Fuel Oil, Vegetable Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products