Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
440.22 ]

Tap image to zoom.

Roll over image to zoom.

EATON WEATHERHEAD EATON WEATHERHEAD

Push-On Hose, Max. Working Pressure @ 70 F 225 psi, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft

  • Item # 45AT74
  • Mfr. Model # H11520-50
  • UNSPSC # 40142007
  • Catalog Page # N/A

These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a vinyl nitrile cover that provides good resistance to petroleum, oils, ozone, and animal fats. Nitrile bulk air hoses with vinyl nitrile covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.

Bulk air hoses are used to create custom hose assemblies for carrying compressed air to pneumatic tools and equipment. They can be cut to the desired length and compatible hose fittings can be added on the ends of the hoses to connect them to tools and equipment. These flexible air hoses accept fittings that are installed with crimps, ferrules, or clamps. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. Air hoses are also sometimes known as pneumatic hoses or air compressor hoses.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Push-On Hose
  • Hose Inside Dia. 1 1/4 in
  • Hose Length 50 ft
  • Hose Color Red
  • Hose Tube Material Nitrile
  • Hose Cover Material Vinyl Nitrile
  • Max. Working Pressure @ 70 F 225 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards RMA Class B
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
  • Not Recommended Chemicals Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene

These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a vinyl nitrile cover that provides good resistance to petroleum, oils, ozone, and animal fats. Nitrile bulk air hoses with vinyl nitrile covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.

Bulk air hoses are used to create custom hose assemblies for carrying compressed air to pneumatic tools and equipment. They can be cut to the desired length and compatible hose fittings can be added on the ends of the hoses to connect them to tools and equipment. These flexible air hoses accept fittings that are installed with crimps, ferrules, or clamps. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. Air hoses are also sometimes known as pneumatic hoses or air compressor hoses.

Country of Origin USA. Country of Origin is subject to change.
Back to Top