ST
EATON WEATHERHEAD

Push-On Hose, Max. Working Pressure @ 70 F 300 psi, Hose Inside Dia. 3/4 in, Hose Length 50 ft

  • Item # 45AT89
  • My Part #
  • Mfr. Model # H11512-50
  • Catalog Page # 947
  • UNSPSC # 40142007
Push-On Hose,  Max. Working Pressure @ 70 F 300 psi,  Hose Inside Dia. 3/4 in,  Hose Length 50 ft close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hoses~Bulk Air Hose


$166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a vinyl nitrile cover that provides good resistance to petroleum, oils, ozone, and animal fats. Nitrile bulk air hoses with vinyl nitrile covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.

Bulk air hoses are used to create custom hose assemblies for carrying compressed air to pneumatic tools and equipment. They can be cut to the desired length and compatible hose fittings can be added on the ends of the hoses to connect them to tools and equipment. These flexible air hoses accept fittings that are installed with crimps, ferrules, or clamps. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. Air hoses are also sometimes known as pneumatic hoses or air compressor hoses.

View More

Technical Specs

  • Item Push-On Hose
  • Hose Inside Dia. 3/4 in
  • Hose Length 50 ft
  • Hose Color Red
  • Hose Tube Material Nitrile
  • Hose Cover Material Vinyl Nitrile
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards RMA Class B
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
  • Not Recommended Chemicals Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms