ST
ENERPAC

Hydraulic Ram, General Purpose, Body Material Steel, 10 ton, Stroke Length 8"

  • Item # 3KD43
  • My Part #
  • Mfr. Model # RC-108
  • Catalog Page # 2468
  • UNSPSC # 27121602
Hydraulic Ram,  General Purpose,  Body Material Steel,  10 ton,  Stroke Length 8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Rams and Tools~Standard Hydraulic Rams


$704.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.

Standard hydraulic rams are used in general purpose applications for one-direction lifting and supporting. They are often used with fixtures to support tasks such as crimping, pressing, and punching. They can also be used standalone for lifting heavy objects.

View More

Technical Specs

  • Item Hydraulic Ram
  • Single Acting/Double Acting Single Acting
  • Cylinder Type General Purpose
  • Body Material Steel
  • Nominal Capacity 10 ton
  • Max. Push Capacity 10 tons
  • Stroke Length 8"
  • Nominal Stroke Length 8"
  • Effective Push Area 3.14 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity Push 17.89 cu. in.
  • Retracted Height 11.75"
  • Extended Height 19.75"
  • Outside Dia. 2.25"
  • Plunger Dia. 1.5"
  • Plunger Thread Size 1"-8
  • Collar Thread Size 2-1/4"-14
  • Base Bolt Circle Dia. 1.56"
  • Center Hole Dia. 1-1/2"
  • Series RC
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products