ST
EXTECH

6.5" x 1.5" Coolant/Battery Acid Portable Coolant Refractometer

  • Item # 3MY57
  • My Part #
  • Mfr. Model # RF40
  • Catalog Page # 626
  • UNSPSC # 41115313
6.5" x 1.5" Coolant/Battery Acid Portable Coolant Refractometer close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Refractometers


$106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Measures the concentration of dissolved solids for a wide range of applications including food processing, laboratory, and machine cooling. Easy-to-operate instruments provide quick scale readings.

View More

Technical Specs

  • Item Portable Coolant Refractometer
  • Type Coolant/Battery Acid
  • Range -60 Degrees to 32 Degrees Propylene Glycol Freeze Pt., -50 Degrees to 0 Degrees Ethylene Glycol Freeze Pt., 1.15 to 1.3 Spec. Gravity of Battery Acid
  • Automatic Temperature Compensation Yes
  • Accuracy +/-2%
  • Resolution 2 Degrees F, 0.01 specific gravity
  • Function Measures the Freezing Point of Coolants and the Charge Condition of Batteries
  • Specific Gravity 1.15 to 1.3 (Battery Acid)
  • Freezing Point "-60 Degrees to 32 Degrees F Propylene Glycol, -60 Degrees to 25 Degrees F Ethylene Glycol
  • Features Automatic Temperature Compensation
  • Length 6.5"
  • Width 1.5"
  • Dia. 1.5"
  • Includes Carrying Case, Calibration Screwdriver and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products