ST
EXTECH

Soil Moisture Meter, 0 to 50% Moisture Content, Includes 4 AAA Batteries, Instructions, Sensor Cap

  • Item # 4CWR8
  • My Part #
  • Mfr. Model # MO750
  • Catalog Page # N/A
  • UNSPSC # 41113910
Soil Moisture Meter,  0 to 50% Moisture Content,  Includes 4 AAA Batteries, Instructions, Sensor Cap close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Soil Testing~Moisture Testers


$324.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR soil moisture meter has an integrated 8" heavy-duty moisture probe which monitors moisture levels in soil. Offers easy 1-handed operation. Meter features a durable, water-resistant housing with a large LCD display, data hold to freeze the readings on the display, and minimum/maximum function.

View More

Technical Specs

  • Item Soil Moisture Meter
  • Moisture Content 0 to 50%
  • Includes 4 AAA Batteries, Instructions, Sensor Cap
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products